- 113.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Datum Length | 113.8 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Size | B |
| Belt Style | Wrapped |
| Temperature Rating [Min] | -30 °F |
| Thickness | 0.656 in |
| Inch/Metric | Inch |
| V-Belt Design | Banded |
| Rib Width | 0.406 in |
| Belt Match | 5 |
| Outside Length | 115 in |
| Approximate Inside Length | 112 in |
| Standard | RMA |
| No. of Ribs | 5 |
| Oil Resistance | Good |
| Material | Neoprene Rubber Body |
| Static Conductive | Yes |
| Belt Cross Section Style | B |
| Temperature [Max] | 140 °F |
| Cross Section Width | 3.65 in |
| Cross Section Height | 13/32 in |
| Weight | 8.3 LB |
| EAN or UPC | 782475063314 |

