- 121.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 123 in |
| Rib Width | 0.406 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 5 |
| Standard | RMA |
| Belt Match | 5 |
| V-Belt Design | Banded |
| Datum Length | 121.8 in |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Belt Cross Section Style | B |
| Thickness | 0.656 in |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Approximate Inside Length | 120 in |
| Cross Section Width | 3.65 in |
| Belt Size | B |
| Cross Section Height | 13/32 in |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 140 °F |
| Weight | 2.54 LB |
| EAN or UPC | 782475063352 |

