- 129.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 3.65 in |
| Belt Style | Wrapped |
| No. of Ribs | 5 |
| Standard | RMA |
| Approximate Inside Length | 128 in |
| Thickness | 0.656 in |
| Belt Size | B |
| Cross Section Height | 13/32 in |
| Belt Match | 5 |
| Static Conductive | Yes |
| Rib Width | 0.406 in |
| Inch/Metric | Inch |
| Temperature [Max] | 140 °F |
| Datum Length | 129.8 in |
| Belt Cross Section Style | B |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Outside Length | 131 in |
| Material | Neoprene Rubber Body |
| Weight | 9.5 LB |
| EAN or UPC | 782475063444 |

