- 134.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Belt Cross Section Style | B |
| Datum Length | 134.8 in |
| Belt Size | B |
| Static Conductive | Yes |
| Standard | RMA |
| Approximate Inside Length | 133 in |
| Material | Neoprene Rubber Body |
| No. of Ribs | 5 |
| Oil Resistance | Good |
| Temperature [Max] | 140 °F |
| Inch/Metric | Inch |
| Outside Length | 136 in |
| Temperature Rating [Min] | -30 °F |
| Cross Section Width | 3.65 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Thickness | 3.281 in |
| V-Belt Design | Banded |
| Belt Style | Wrapped |
| Rib Width | 0.406 in |
| Belt Match | 5 |
| Cross Section Height | 13/32 in |
| Weight | 9.35 LB |
| EAN or UPC | 782475067107 |

