- 145.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Height | 13/32 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Datum Length | 145.8 in |
| Belt Cross Section Style | B |
| Belt Size | B |
| Static Conductive | Yes |
| Rib Width | 0.406 in |
| Oil Resistance | Good |
| Cross Section Width | 3.65 in |
| No. of Ribs | 5 |
| Temperature Rating [Min] | -30 °F |
| Approximate Inside Length | 144 in |
| Inch/Metric | Inch |
| Thickness | 0.656 in |
| V-Belt Design | Banded |
| Material | Neoprene Rubber Body |
| Temperature [Max] | 140 °F |
| Outside Length | 147 in |
| Belt Style | Wrapped |
| Belt Match | 5 |
| Standard | RMA |
| Weight | 10.7 LB |
| EAN or UPC | 782475063574 |

