- 174.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Material | Neoprene Rubber Body |
| Outside Length | 176 in |
| Approximate Inside Length | 173 in |
| Datum Length | 174.8 in |
| No. of Ribs | 5 |
| Belt Match | 5 |
| Temperature [Max] | 140 °F |
| Belt Size | B |
| Static Conductive | Yes |
| Cross Section Height | 13/32 in |
| Thickness | 0.656 in |
| Belt Cross Section Style | B |
| Cross Section Width | 3.65 in |
| Oil Resistance | Good |
| Rib Width | 0.406 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Belt Style | Wrapped |
| Standard | RMA |
| V-Belt Design | Banded |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Weight | 12.8 LB |
| EAN or UPC | 782475063703 |

