- 271.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Cross Section Width | 3.65 in |
| No. of Ribs | 5 |
| Belt Style | Wrapped |
| Approximate Inside Length | 270 in |
| Outside Length | 273 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Belt Size | B |
| Temperature Rating [Min] | -30 °F |
| Belt Match | 5 |
| Standard | RMA |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Rib Width | 0.406 in |
| Material | Neoprene Rubber Body |
| Datum Length | 270.3 in |
| Thickness | 0.656 in |
| Oil Resistance | Good |
| Temperature [Max] | 140 °F |
| Belt Cross Section Style | B |
| Cross Section Height | 13/32 in |
| Weight | 20.0 LB |
| EAN or UPC | 782475064007 |

