- 301.8 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.406 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 303 in |
| Oil Resistance | Good |
| Standard | RMA |
| Temperature [Max] | 140 °F |
| Cross Section Height | 13/32 in |
| Temperature Rating [Min] | -30 °F |
| Inch/Metric | Inch |
| Belt Match | 5 |
| Belt Style | Wrapped |
| Cross Section Width | 3.65 in |
| Datum Length | 300.3 in |
| Belt Cross Section Style | B |
| Belt Size | B |
| Static Conductive | Yes |
| No. of Ribs | 5 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Thickness | 0.656 in |
| Rib Width | 0.406 in |
| Material | Neoprene Rubber Body |
| Approximate Inside Length | 300 in |
| Weight | 22.0 LB |
| EAN or UPC | 782475064045 |

