- 111.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Approximate Inside Length | 109 in |
| Belt Size | C |
| Belt Style | Wrapped |
| Belt Cross Section Style | C |
| Cross Section Height | 17/32 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Banded |
| Belt Match | 5 |
| Cross Section Width | 5 in |
| Temperature Rating [Min] | -30 °F |
| Datum Length | 111.9 in |
| Outside Length | 113 in |
| Rib Width | 0.531 in |
| Oil Resistance | Good |
| Inch/Metric | Inch |
| Temperature [Max] | 140 °F |
| Thickness | 4.375 in |
| No. of Ribs | 5 |
| Static Conductive | Yes |
| Standard | RMA |
| Weight | 13.25 LB |
| EAN or UPC | 782475074501 |

