- 242.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Outside Length | 244 in |
| No. of Ribs | 5 |
| Inch/Metric | Inch |
| Belt Size | C |
| Material | Neoprene Rubber Body |
| Cross Section Height | 17/32 in |
| Thickness | 0.875 in |
| Cross Section Width | 5 in |
| Temperature Rating [Min] | -30 °F |
| Oil Resistance | Good |
| V-Belt Design | Banded |
| Belt Cross Section Style | C |
| Approximate Inside Length | 240 in |
| Static Conductive | Yes |
| Standard | RMA |
| Rib Width | 0.531 in |
| Datum Length | 240.9 in |
| Belt Style | Wrapped |
| Temperature [Max] | 140 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 5 |
| Weight | 31.2 LB |
| EAN or UPC | 782475065035 |

