- 332.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature [Max] | 140 °F |
| Outside Length | 332 in |
| Cross Section Height | 17/32 in |
| Approximate Inside Length | 330 in |
| Belt Size | C |
| Cross Section Width | 5 in |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Belt Cross Section Style | C |
| Static Conductive | Yes |
| Oil Resistance | Good |
| Datum Length | 330.9 in |
| Belt Match | 5 |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Thickness | 4.375 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Style | Wrapped |
| No. of Ribs | 5 |
| Material | Neoprene Rubber Body |
| Rib Width | 0.531 in |
| Weight | 47.5 LB |
| EAN or UPC | 782475075232 |

