- 92.9 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.531 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Inch/Metric | Inch |
| Standard | RMA |
| Belt Style | Wrapped |
| Belt Match | 5 |
| No. of Ribs | 5 |
| Belt Cross Section Style | C |
| Material | Neoprene Rubber Body |
| V-Belt Design | Banded |
| Cross Section Width | 5 in |
| Thickness | 0.875 in |
| Temperature [Max] | 140 °F |
| Oil Resistance | Good |
| Belt Size | C |
| Static Conductive | Yes |
| Rib Width | 0.531 in |
| Datum Length | 92.9 in |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Approximate Inside Length | 90 in |
| Cross Section Height | 17/32 in |
| Temperature Rating [Min] | -30 °F |
| Outside Length | 94 in |
| Weight | 11.7 LB |
| EAN or UPC | 782475064359 |

