- 228.3 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.75 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Belt Match | 5 |
| Belt Size | D |
| V-Belt Design | Banded |
| Inch/Metric | Inch |
| Oil Resistance | Good |
| Cross Section Width | 7 3/16 in |
| Material | Neoprene Rubber Body |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Cross Section Style | D |
| No. of Ribs | 5 |
| Rib Width | 0.75 in |
| Outside Length | 230 in |
| Static Conductive | Yes |
| Datum Length | 225.8 in |
| Thickness | 1.25 in |
| Cross Section Height | 3/4 in |
| Approximate Inside Length | 225 in |
| Belt Style | Wrapped |
| Temperature [Max] | 140 °F |
| Weight | 51.05 LB |
| EAN or UPC | 782475065752 |

