- 243.3 in Belt Length
- Neoprene Rubber Body Material
- 5 Ribs
- 0.75 in Rib Width
description
- Polyband banded V-belts are engineered to handle those problem drives where vibration, sudden shock loads, or misalignment causes belts to turn over, whip, or jump off sheave. Two or more belts are inseparably joined together as one single unit.
features
- Cable cord envelope construction
- Cool running and flexible
- Strong tensile cords minimize stretch
- Static conducting and heat- and oil-resistant
- More tolerant of shock loads
| No. of Ribs | 5 |
| Reinforcement Material | Length Stabilized Polyester Cord |
| Cross Section Height | 3/4 in |
| Cross Section Width | 7 3/16 in |
| Material | Neoprene Rubber Body |
| Belt Cross Section Style | D |
| Outside Length | 245 in |
| Thickness | 1.25 in |
| Inch/Metric | Inch |
| Approximate Inside Length | 240 in |
| Rib Width | 0.75 in |
| Temperature [Max] | 140 °F |
| Belt Style | Wrapped |
| V-Belt Design | Banded |
| Standard | RMA |
| Static Conductive | Yes |
| Belt Size | D |
| Belt Match | 5 |
| Datum Length | 240.8 in |
| Oil Resistance | Good |
| Temperature Rating [Min] | -30 °F |
| Weight | 47.44 LB |
| EAN or UPC | 782475065790 |

