- 5 mm Pitch
- 15 mm Width
- 500 mm Pitch Length
- 100 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| No. of Teeth | 100 |
| Belt Style | Single Sided |
| Belt Width | 15 mm |
| Pitch | 5 mm |
| Pitch Length | 500 mm |
| Weight | 0.07 LB |
| EAN or UPC | 782475411306 |

