- Series 5050 Taper Lock Bushing
- 3.9375 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Bolt Circle Dia. | 6.72 in |
| Cap Screws | 3 |
| Length Through Bore | 5 in |
| Wrench Torque | 258.33 lbf |
| Bushing Series | 5050 |
| Bore Size | 3.9375 in |
| Material | Sintered Steel |
| Capscrew Size | 7/8 x 2 1/4 |
| Bore Type | Inch |
| Torque Capacity | 10500 lbf |
| Keyway Size | 1 x 1/2 |
| Large Diameter | 7 in |
| Weight | 28.64 LB |
| EAN or UPC | 782475093854 |

