- 50 Single Strand Chain, 11 Teeth, B Style, Steel Sprocket
| Chain Pitch | 0.625 in |
| Length Through Bore | 1 in |
| Hub Length Thru | 0.656 in |
| Outside Dia. | 2.5 in |
| Width Across Teeth | 0.343 in |
| Sprocket Style | B |
| Bore Range [Min] | 0.625 in |
| Hub Dia. | 1 3/8 in |
| Stock Bore Size | 0.625 in |
| Bore Range [Max] | 1 in |
| Chain No. | 50 |
| No. of Teeth | 11 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Pitch Diameter | 2.219 in |
| Material | Steel |
| Bore Type | Minimum Plain Bore |
| Inch/Metric | Inch |
| Weight | 0.3 LB |
| EAN or UPC | 782475058105 |

