- 50 Single Strand Chain, 112 Teeth, B Style, Steel Sprocket
| Hub Dia. | 4 5/8 in |
| Chain No. | 50 |
| Outside Dia. | 22.65 in |
| No. of Teeth | 112 |
| Bore Type | Minimum Plain Bore |
| Length Through Bore | 1.625 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | 1 9/32 in |
| Bore Range [Max] | 3.125 in |
| Pitch Diameter | 22.285 in |
| Width Across Teeth | 0.343 in |
| Stock Bore Size | 0.75 in |
| Chain Pitch | 0.625 in |
| Material | Steel |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Weight | 90.22 LB |
| EAN or UPC | 782475246267 |

