- 50 Single Strand Chain, 18 Teeth, B Style, Steel Sprocket
| No. of Teeth | 18 |
| Stock Bore Size | 0.625 in |
| Bore Range [Max] | 1.875 in |
| Hub Dia. | 2 7/8 in |
| Pitch Diameter | 3.599 in |
| Width Across Teeth | 0.343 in |
| Bore Type | Minimum Plain Bore |
| Bore Range [Min] | 0.625 in |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Length Through Bore | 1 in |
| Outside Dia. | 3.92 in |
| No. of Strands Across | 1 |
| Hub Length Thru | 21/32 in |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Material | Steel |
| Weight | 2.22 LB |
| EAN or UPC | 782475056231 |

