- 50 Single Strand Chain, 9 Teeth, B Style, Steel Sprocket
| Hub Length Thru | 21/32 in |
| Bore Type | Minimum Plain Bore |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Max] | 0.75 in |
| Chain Pitch | 0.625 in |
| Hub Dia. | 4 5/8 in |
| Length Through Bore | 1.625 in |
| Sprocket Style | B |
| No. of Teeth | 9 |
| No. of Strands Across | 1 |
| Bore Range [Min] | 0.625 in |
| Stock Bore Size | 0.625 in |
| Material | Steel |
| Pitch Diameter | 1.827 in |
| Width Across Teeth | 0.343 in |
| Inch/Metric | Inch |
| Chain No. | 50 |
| Outside Dia. | 2.09 in |
| Weight | 0.3 LB |
| EAN or UPC | 782475058082 |

