- Roller Chain Sprocket
| Bushing Type | Taper Lock |
| Sprocket Style | B |
| No. of Teeth | 13 |
| Bushing Bore [Max] | 1 in |
| Pitch Diameter | 2.612 in |
| Length Through Bore | 0.88 in |
| Type | B |
| Outside Dia. | 2.991 in |
| Inch/Metric | Inch |
| Material | Steel |
| Width Across Teeth | 0.343 in |
| Chain No. | 50 |
| Hub Dia. | 1.81 in |
| Bushing Bore [Min] | 0.5 in |
| Bushing Series | 1008 |
| Hardened Teeth | With Hardened Teeth |
| Chain Pitch | 0.625 in |
| No. of Strands Across | 1 |
| Weight | 0.6 LB |
| EAN or UPC | 782475048649 |

