- Roller Chain Sprocket
features
- Compact design
- Easy installation
- Fits shaft securely
- Allows exact ratio/rating required
compliances
- Meets ANSI standards.
| Inch/Metric | Inch |
| Material | Steel |
| Chain No. | 50 |
| Sprocket Style | B |
| Bushing Type | Taper Lock |
| Hub Dia. | 2.78 in |
| Chain Pitch | 0.625 in |
| Bushing Series | 1610 |
| Length Through Bore | 1 in |
| Bushing Bore [Min] | 0.5 in |
| No. of Strands Across | 1 |
| No. of Teeth | 17 |
| Outside Dia. | 3.719 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.401 in |
| Type | B |
| Width Across Teeth | 0.343 in |
| Bushing Bore [Max] | 1.625 in |
| Weight | 0.85 LB |
| EAN or UPC | 782475048687 |

