Dodge
50BTL32 2012
Single Strand Sprocket; 50 Chain Size; 32 Teeth; Requires 2012 Taper Lock Bushing
Item #100947149
- Single Strand Sprocket
- 50 Chain Size
- 32 Teeth
- Requires Taper Lock 2012 Bushing
- Without Hardened Teeth
| Length Through Bore | 1.25 in |
| Material | Steel |
| Outside Dia. | 6.721 in |
| Sprocket Style | B |
| No. of Teeth | 32 |
| Bushing Bore [Min] | 0.5 in |
| Bushing Type | Taper Lock |
| Width Across Teeth | 0.343 in |
| Hub Dia. | 3.56 in |
| Pitch Dia. | 6.376 in |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Inch |
| No. of Strands Across | 1 |
| Bushing Series | 2012 |
| Type | B |
| Chain No. | 50 |
| Chain Pitch | 0.625 in |
| Pitch Diameter | 6.376 in |
| Bushing Bore [Max] | 2 in |
| Weight | 3.7 LB |
| EAN or UPC | 782475048809 |
