- Roller Chain Sprocket
| Material | Steel |
| Type | B |
| No. of Teeth | 84 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Strands Across | 1 |
| Bushing Type | Taper Lock |
| Chain Pitch | 0.625 in |
| Sprocket Style | B |
| Chain No. | 50 |
| Bushing Series | 2517 |
| Inch/Metric | Inch |
| Weight | 20.84 LB |
| EAN or UPC | 782477196515 |

