- #50 Chain Coupling Cover
description
- Cover should be filled with a roller bearing grease of soft or medium consistency
applications
- Recommended for use when couplings are operating under abrasive or moist conditions
| Chain No. | 50 |
| No. of Teeth | 16, 18 |
| Material | Steel |
| Dia. | 5.13 in |
| Weight | 1.5 LB |
| EAN or UPC | 782475046645 |

