- Coupling Hubs
- 1 7/8 in Finished Bore
- 2.75 in Long
- w/Keyway
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Material | Steel |
| RPM [Max] | 4,200 rpm |
| Hub Dia. | 8.13 in |
| Keyway Size | 1/2 x 1/4 |
| Bore Type | Finished Bore |
| Size Code | 50 |
| Torque [Max] | 7,656.0 in lb |
| Coupling Size | E50 |
| Length | 2 3/4 in |
| Coupling Type | Two Piece |
| Weight | 25.5 LB |
| EAN or UPC | 781568805251 |

