- 3/8" Sprocket Bushing for use with a #60 chain sprocket and a 50TT Torque-Tamer™
features
- Long life bushing will not slip on the hub
| Length | 3/8 in |
| Inside Dia. | 2.625 in |
| Chain Size | 60 |
| Outside Dia. | 3 in |
| Use With | 50TT |
| Weight | 0.16 LB |
| EAN or UPC | 782475041671 |

