- Sprocket for 50TT Torque-Tamer
- 50 Chain
- 30 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Type | A Plate |
| Sprocket Pitch Diameter | 5.979 in |
| Chain No. | 50 |
| Use With | 50TT |
| Outside Dia. | 6.32 in |
| No. of Teeth | 30 |
| Sprocket Thickness | 0.343 in |
| Weight | 1.89 LB |
| EAN or UPC | 782475264049 |

