- Sprocket for 50TT Torque-Tamer
- 60 Chain
- 25 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Sprocket Pitch Diameter | 5.984 in |
| Type | A Plate |
| Outside Dia. | 6.387 in |
| No. of Teeth | 25 |
| Use With | 50TT |
| Chain No. | 60 |
| Sprocket Thickness | 0.459 in |
| Weight | 2.42 LB |
| EAN or UPC | 782475263745 |

