- Sprocket for 50TT Torque-Tamer
- 60 Chain
- 26 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Chain No. | 60 |
| Type | A Plate |
| No. of Teeth | 26 |
| Sprocket Pitch Diameter | 6.222 in |
| Use With | 50TT |
| Sprocket Thickness | 0.459 in |
| Outside Dia. | 6.627 in |
| Weight | 2.71 LB |
| EAN or UPC | 782475263868 |

