- Sprocket for 50TT Torque-Tamer
- 80 Chain
- 19 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Chain No. | 80 |
| Type | A Plate |
| Outside Dia. | 6.59 in |
| Use With | 50TT |
| No. of Teeth | 19 |
| Sprocket Thickness | 0.575 in |
| Sprocket Pitch Diameter | 6.076 in |
| Weight | 3.1 LB |
| EAN or UPC | 782475263806 |

