- Sprocket for 50TT Torque-Tamer
- 80 Chain
- 20 Teeth
features
- Bored to fit Torque-Tamer clutches
- Face machined smooth and parallel to provide proper interface with friction disc
| Sprocket Pitch Diameter | 6.392 in |
| No. of Teeth | 20 |
| Type | A Plate |
| Chain No. | 80 |
| Use With | 50TT |
| Outside Dia. | 6.91 in |
| Sprocket Thickness | 0.575 in |
| Weight | 3.63 LB |
| EAN or UPC | 782475264087 |

