- Size 50 Torque Limiter
- 1" Bore
- No Keyseat
description
- When an overload occurs, the Torque-Tamer clutch is designed to slip, protecting the valuable reducer and other components in the drive train. Once the overload is cleared, the clutch automatically picks up the load.
features
- Nonasbestos friction material ensures environmental safety
- Long life bushing will not slip on the hub
- Quick and simple torque adjustment
- Slips at desired load by adjusting torque level
- Resumes driving without resetting when the overload is relieved
- No lubrication required
caution
- Not recommended for continuous slip-duty because of the possibility of excessive heat buildup.
| Bore Dia. [Max] | 1 3/4 in |
| Chain Size, Minimum No. of Teeth | #100-17 Teeth, #35-48 Teeth, #40-35 Teeth, #41-35 Teeth, #50-30 Teeth, #60-25 Teeth, #80-19 Teeth |
| Use With | 50TT |
| Bore Dia. [Min] | 1 in |
| Outside Dia. | 5 in |
| Overall Length | 2.875 in |
| Torque Rating [Max] | 2650 in lb |
| Weight | 7.8 LB |
| EAN or UPC | 782475041381 |

