- 20 mm Pitch
- 170 mm Width
- 5,400 mm Pitch Length
- 270 Teeth
- Single Sided
features
- Positive, nonslip drive
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Long life
| Belt Style | Single Sided |
| No. of Teeth | 270 |
| Belt Width | 170 mm |
| Pitch Length | 5400 mm |
| Pitch | 20 mm |
| Weight | 25.0 LB |
| EAN or UPC | 782475702244 |

