Skip to content Skip to navigation menu
Dyna 54 in Synchronous Belt

540H100

Dyna 54 in Synchronous Belt
Item #101868283
  • 54 in Pitch Length
  • 1 in Belt Width
  • Neoprene Rubber Body Material
Dyna 54 in Synchronous Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 54 in Pitch Length
  • 1 in Belt Width
  • Neoprene Rubber Body Material

features

  • Synchronized, no-slip transmission
  • Approximately 98% efficient
  • Virtually no backlash
  • Constant linear velocity
  • Drive ratios to 8.5:1
  • Tough, tensile cords, no stretch fiberglass
  • Durable neoprene rubber body
  • Long wearing nylon duck facing
  • Oil-, heat-, and ozone-resistant
No. of Teeth 108
Material Neoprene Rubber Body
Pitch Length 54 in
Belt Width 1 in
Belt Style Single Sided
Inch/Metric Inch
Standard RMA
Pitch 0.500 in
Belt Size H
Weight 0.35 LB
EAN or UPC 782475170463
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison