- D-Series Motor Brake w/ E-Z Kleen Enclosure
- 56 Frame Size
- 15 Ft-Lbs Static Torque
- 287/575 VAC 60 Hz
- 5/8" Bore
features
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Splined hub permits uniform load distribution
- Integral key design simplifies installation with no loose parts
- Single, nonasbestos friction disc design allows quiet operation
- Wave spring provides 360° of force when power is removed from the brake
- Wear adjustments are made external to brake with no disassembly required
- Industry standard NEMA C-face mounting
- Reliable manual release lever resets automatically
compliances
- 0
| Bore Size | 0.625 in |
| Output Shaft | 5/8 in |
| Power On/Power Off | Power Off |
| Shaft Extension Length | 2.12 in |
| Enclosure | NEMA 4X |
| Voltage Rating | 575, 287 |
| Hz | 60 Hz |
| Frame | 56 |
| Torque Rating | 15 ft lb |
| Outside Dia. | 6.63 in |
| Style | Motor Brake - Double C-Face |
| Unit Size | 56 |
| Housing Length | 3.97 in |
| Model | DBES |
| Weight | 14.4 LB |
| EAN or UPC | 782475825684 |

