- D-Series Motor Brake w/ E-Z Kleen Enclosure
- 56 Frame Size
- 6 Ft-Lbs Static Torque
- 115/230 VAC 60Hz
- 5/8" Bore
features
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Single, nonasbestos friction disc design allows quiet operation
- Splined hub permits uniform load distribution
- Wave spring provides 360° of force when power is removed from the brake
- Integral key design simplifies installation with no loose parts
- Industry standard NEMA C-face mounting
- Wear adjustments are made external to brake with no disassembly required
- Reliable manual release lever resets automatically
| Frame | 56 |
| Shaft Extension Length | 2.12 in |
| Output Shaft | 5/8 in |
| Bore Size | 0.625 in |
| Outside Dia. | 6.63 in |
| Housing Length | 3.97 in |
| Model | DBES |
| Voltage Rating | 115/230 |
| Torque Rating | 6 in lb |
| Style | Modular Unit |
| Weight | 16.09 LB |
| EAN or UPC | 782475825776 |

