- D-Series Motor Brake
- 56 Frame Size
- 20 Ft-Lbs Static Torque
- 230/460 VAC 60Hz
- 5/8" Bore
features
- Rugged, die-cast aluminum housing mounts at any angle without modification
- Internally rectified DC voltage coil operates on either AC or DC voltage (Class B insulation is standard)
- Splined hub permits uniform load distribution
- Integral key design simplifies installation with no loose parts
- Single, nonasbestos friction disc design allows quiet operation
- Wave spring provides 360° of force when power is removed from the brake
- Wear adjustments are made external to brake with no disassembly required
- Industry standard NEMA C-face mounting
- Reliable manual release lever resets automatically
compliances
- 0
| Output Shaft | 5/8 in |
| Unit Size | 56 |
| Frame | 56 |
| Torque Rating | 20 ft lb |
| Enclosure | NEMA 1 |
| Model | DBSS |
| Housing Length | 3.97 in |
| Power On/Power Off | Power Off |
| Style | Motor Brake - Double C-Face |
| Bore Size | 0.625 in |
| Shaft Extension Length | 2.12 in |
| Voltage Rating | 230/460 VAC 60 Hz |
| Outside Dia. | 6.63 in |
| Weight | 15.16 LB |
| EAN or UPC | 782475761814 |

