- Coupling Hub
- Rough Bore
- 1.938 in Max Bore Dia
features
- Finished bore, taper-lock, and QD bushed hubs for easy installation and removal
- Reversible hubs accommodate a wide range of shaft gaps
- Finished bore hubs use two setscrews at 65° for a 75% increase holding power increase versus competitive designs
| Coupling Size | E5 |
| Bore Range [Max] | 1.9380 in |
| Material | Steel |
| Coupling Type | Coupling Hubs |
| RPM | 7,500 rpm |
| Torque [Max] | 926.0 in lb |
| Bore Type | Rough Stock Bore |
| Length | 1 3/4 in |
| Bore Dia. [Max] | 1.9380 in |
| Insert Style | Two Piece Split |
| Outside Dia. | 3.1300 in |
| Bore Range [Min] | N/A |
| Weight | 2.9 LB |
| EAN or UPC | 782477277610 |

