- 85 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.313 in Rib Width
applications
- For fractional horsepower single drive belts
features
- Oil-resistant and static conducting
| Belt Cross Section Style | I |
| Inch/Metric | Inch |
| Static Conductive | Yes |
| Standard | RMA |
| Temperature Rating [Min] | -30 °F |
| No. of Ribs | 1 |
| Material | Neoprene Rubber Body |
| Rib Width | 0.313 in |
| Belt Match | 1 |
| Belt Style | Wrapped |
| Cross Section Width | 21/32 in |
| Cross Section Height | 3/8 in |
| Temperature [Max] | 140 °F |
| Oil Resistance | Good |
| Reinforcement Material | Length Stabilized Polyester Cord |
| V-Belt Design | Single |
| Thickness | 0.5 in |
| Belt Size | 5L |
| Outside Length | 39 in |
| Weight | 0.36 LB |
| EAN or UPC | 782475068074 |

