- Size 5 SC Spacer Flange
- 1 11/16 Wide
features
- Interchangeable components make installation quick and easy
- Slides into position for a snug fit
- No lubrication required
- No metal-to-metal contact
- Provides clean, quiet performance
- AGMA 9 balanced for reduced vibration
- Two setscrews at 65°
compliances
- 0
| Outside Dia. | 3.25 in |
| Hub Length | 1 3/32 in |
| For Hub | 5H |
| Hub Dia. | 2 in |
| RPM [Max] | 7600 rpm |
| Material | Cast Iron |
| Bore Range [Max] | 1.125 in |
| Overall Width | 1 11/16 in |
| Coupling Size | 5SC |
| Weight | 1.22 LB |
| EAN or UPC | 782475875511 |

