- 127.9 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.531 in Rib Width
features
- Oil-resistant and static conducting
- Permits compact, lighter weight drives
- High strength tension member delivers maximum power with minimum stretch
- Built for long term dimensional stability
- Molded cog construction under 200" belt length
- Cogged
| Reinforcement Material | Length Stabilized Polyester Cord |
| Belt Match | 1 |
| Inch/Metric | Inch |
| No. of Ribs | 1 |
| Belt Size | 5V |
| Temperature [Max] | 180 °F |
| Outside Length | 125 in |
| Belt Style | Cogged |
| Material | Neoprene Rubber Body |
| Rib Width | 0.531 in |
| Temperature Rating [Min] | -30 °F |
| Belt Cross Section Style | 5V |
| Standard | RMA |
| V-Belt Design | Single |
| Thickness | 0.625 in |
| Oil Resistance | Very Good |
| Static Conductive | Yes |
| Cross Section Height | 17/32 in |
| Cross Section Width | 5/8 in |
| Weight | 1.23 LB |
| EAN or UPC | 782475060405 |

