- 90.9 in Belt Length
- Neoprene Rubber Body Material
- 1 Ribs
- 0.531 in Rib Width
| Temperature [Max] | 180 °F |
| Reinforcement Material | Length Stabilized Polyester Cord |
| No. of Ribs | 1 |
| Belt Cross Section Style | 5V |
| Thickness | 0.625 in |
| Outside Length | 88 in |
| Material | Neoprene Rubber Body |
| Oil Resistance | Very Good |
| Belt Style | Cogged |
| Rib Width | 0.531 in |
| V-Belt Design | Single |
| Static Conductive | Yes |
| Temperature Rating [Min] | -30 °F |
| Standard | RMA |
| Weight | 1.02 LB |
| EAN or UPC | 782476276041 |

