- 5" Outside Diameter
- 2 1/2" Width
- 2012 Bushing Required
- 1/2" to 2" Bore Range
features
- Shelf-to-shaft without costly reboring, keyseating or machining
- Gray iron casting
- Statically balanced
| E (in) | 0.25 |
| Length Through Bore | 1.25 in |
| Type | A-1 |
| Belt Size | 1422V, 1922V, 1930V, 2322V, 2530V, 2926V, 3230HV |
| Bushing Series | 2012 |
| Bore Range [Min] | 0.5 in |
| Material | Cast Iron |
| Pitch Diameter | 5 in |
| M | 1 in |
| Overall Length | 2.5 in |
| Outside Dia. | 5 in |
| Bore Range [Max] | 2 in |
| Bushing Type | Taperlock |
| Weight | 5.98 LB |
| EAN or UPC | 782475148233 |

