- Bore Type: Taper-Lock Bushing
- 2012 Bushing Size
- 60 Chain
- 20 Teeth
features
- Shaft attachment flexibility
- Hardened tooth sprockets
- ANSI standard double width roller chain
- Compact design
- All metallic components
| No. of Teeth | 20 |
| Hub Dia. | 3 7/8 in |
| Coupling Spacing | 0.47 in |
| Bore Type | Taper-Lock Bushing |
| Bushing Bore [Min] | 0.5 in |
| Bushing Entry | Tooth Side |
| Bore Range [Max] | 2 in |
| Chain No. | 60 |
| Bore Range [Min] | 0.5 in |
| Bore Size | N/A |
| Bushing Series | 2012 |
| Material | Steel |
| Bore Size [Max] | 2 in |
| Outside Dia. | 5.5 in |
| Length Through Bore | 1.25 in |
| Input Bore Range | 1/2" to 2" |
| Bushing Type | Taper-Lock |
| Bushing Bore [Max] | 2 in |
| Weight | 2.92 LB |
| EAN or UPC | 782475046713 |

