- Series 6050 Taper Lock Bushing
- 4.9375 in Bore Size
features
- Easy on, easy off
- Clean, compact design
- Flush mounting - no protruding parts
| Length Through Bore | 5 in |
| Large Diameter | 9 1/4 in |
| Keyway Size | 1 1/4 x 5/8 |
| Bore Type | Inch |
| Bushing Series | 6050 |
| Material | Sintered Steel |
| Bolt Circle Dia. | 9 in |
| Capscrew Size | 1 1/4 x 3 1/2 |
| Wrench Torque | 651.66 lbf |
| Cap Screws | 3 |
| Torque Capacity | 23500 lbf |
| Bore Size | 4.9375 in |
| Weight | 57.44 LB |
| EAN or UPC | 782475093977 |

