- 60 Single Strand Chain, 24 Teeth, A Style, Steel Sprocket
| No. of Strands Across | 1 |
| Sprocket Style | A |
| Inch/Metric | Inch |
| Chain Pitch | 0.750 in |
| Chain No. | 60 |
| No. of Teeth | 24 |
| Length Through Bore | 0.459 in |
| Pitch Diameter | 5.746 in |
| Hub Projection | N/A |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 6.15 in |
| Bore Range [Max] | N/A |
| Hub Dia. | N/A |
| Material | Steel |
| Hardened Teeth | Without Hardened Teeth |
| Hub Length Thru | N/A |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.459 in |
| Stock Bore Size | 0.75 in |
| Weight | 3.1 LB |
| EAN or UPC | 782475052981 |

