- 60 Single Strand Chain, 35 Teeth, A Style, Steel Sprocket
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 8.367 in |
| Material | Steel |
| Sprocket Style | A |
| No. of Strands Across | 1 |
| No. of Teeth | 35 |
| Bore Range [Max] | N/A |
| Bore Range [Min] | 0.75 in |
| Width Across Teeth | 0.459 in |
| Chain Pitch | 0.750 in |
| Inch/Metric | Inch |
| Bore Type | Minimum Plain Bore |
| Hub Dia. | N/A |
| Length Through Bore | 0.459 in |
| Outside Dia. | 8.78 in |
| Chain No. | 60 |
| Hub Projection | N/A |
| Stock Bore Size | 0.75 in |
| Hub Length Thru | N/A |
| Weight | 6.9 LB |
| EAN or UPC | 782475053056 |

