- 60 Single Strand Chain, 13 Teeth, B Style, Steel Sprocket
| Hub Length Thru | 47/64 in |
| Outside Dia. | 3.45 in |
| No. of Strands Across | 1 |
| Length Through Bore | 1.1875 in |
| Inch/Metric | Inch |
| Stock Bore Size | 0.75 in |
| Bore Range [Max] | 1.5 in |
| Pitch Diameter | 2.898 in |
| Bore Type | Minimum Plain Bore |
| Width Across Teeth | 0.459 in |
| Material | Steel |
| Bore Range [Min] | 0.75 in |
| Chain No. | 60 |
| Hub Dia. | 2 3/8 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 13 |
| Sprocket Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 1.7 LB |
| EAN or UPC | 782475056484 |

