- 60 Single Strand Chain, 21 Teeth, B Style, Steel Sprocket
| Pitch Diameter | 4.794 in |
| Hub Dia. | 3 7/8 in |
| Stock Bore Size | 0.75 in |
| Material | Steel |
| Bore Range [Max] | 2.625 in |
| No. of Strands Across | 1 |
| Hardened Teeth | Without Hardened Teeth |
| Bore Range [Min] | 0.75 in |
| Chain Pitch | 0.750 in |
| No. of Teeth | 21 |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 5.43 in |
| Length Through Bore | 1.1875 in |
| Hub Length Thru | 47/64 in |
| Inch/Metric | Inch |
| Width Across Teeth | 0.459 in |
| Sprocket Style | B |
| Chain No. | 60 |
| Weight | 5.0 LB |
| EAN or UPC | 782475056569 |

